102MP-10
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102MP-10

Edwards Signaling Visual Signaling Devices

102MP-10

Edwards Signaling Visual Signaling Devices
Pipe Extension 10 In
MFG Item Number
102MP-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
102MP-10
Pipe Extension 10 In

Series Information

Specifications

Specifications
Manufacturer Part Number 102MP-10
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Pipe Extension 10 In
Accessory Type Pipe
For Use With 102 Series
Approvals cULus
Net Weight 0.89 lbs
Gross Weight 0.895 lbs