The store will not work correctly when cookies are disabled.
103396
Leeson Motors, IEC Washguard Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, IEC Washguard Series
Motor, 0.5HP, 230/460V, 1800RPM
IEC Washguard Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
103396 |
Item Number |
103396 |
Manufacturer |
Leeson |
Product Series |
IEC Washguard |
Family Series |
Leeson Motors, IEC Washguard Series |
Type |
IEC, Washdown |
Horsepower |
1/2 hp |
Kilowatts |
0.37 kW |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Voltage (AC) |
208-230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
IEC Frame |
71 |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Flange - B14 |
Efficiency % |
76 % |
Full Load Current |
1.6 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Double Sealed |
Model Number |
CZ4T17VZ3 |
Overall Length |
11.58 " |
Approvals |
CSA, UL |
Net Weight |
32 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved