The store will not work correctly when cookies are disabled.
103400.00
Leeson Motors, IEC Washguard Series
MFG Item Number
103400.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, IEC Washguard Series
Motor, 0.33HP, 230/460V, 1800RPM
IEC Washguard Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
103400.00 |
Item Number |
103400.00 |
Manufacturer |
Leeson |
Product Series |
IEC Washguard |
Family Series |
Leeson Motors, IEC Washguard Series |
Type |
IEC, Washdown |
Horsepower |
1/3 hp |
Kilowatts |
0.25 kW |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
IEC Frame |
80 |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Flange - B5 |
Efficiency % |
70.5 % |
Full Load Current |
1.3 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Double Sealed |
Model Number |
CZ4T17VZ15 |
Overall Length |
9.72 " |
Approvals |
CSA, UL |
Net Weight |
31 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved