Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103530

Leeson Motors
In stock
Item Number
103530
MFG Item Number
103530
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
103530
Motor, 0.25HP, 115/230V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103530
Item Number 103530
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/4 hp
RPM 1,425 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 48Z
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount
Full Load Current 4.3 A
Service Factor 1
Composition Steel
Net Weight 16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved