Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103714

Leeson Motors
In stock
Item Number
103714
MFG Item Number
103714
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
103714
Motor, 0.25HP, 115V, 1200RPM TEAO

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103714
Item Number 103714
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/4 hp
RPM 1,075 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 48Y
Voltage (AC) 115 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Foot Mount
Efficiency % 59.5 %
Full Load Current 3.2 A
Service Factor 1
Composition Steel
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved