Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103715

Leeson Motors
In stock
Item Number
103715
MFG Item Number
103715
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
103715
Motor, 0.33HP, 115/230V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103715
Item Number 103715
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/3 hp
RPM 1,625 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 48Y
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Special
Efficiency % 66 %
Full Load Current 3.5 A
Service Factor 1
Composition Steel
Net Weight 24 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved