Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103720

Leeson Motors
In stock
Item Number
103720
MFG Item Number
103720
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
103720
Motor, 0.5HP, 115/230V, 1800RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103720
Item Number 103720
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/2 hp
RPM 1,625 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 48Y
Voltage (AC) 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Foot Mount
Efficiency % 72 %
Full Load Current 5.4 A
Service Factor 1
Composition Steel
Net Weight 27 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved