The store will not work correctly when cookies are disabled.
103722.00
MFG Item Number
103722.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 0.5HP, 115V, 1200RPM TEAO
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
103722.00 |
Item Number |
103722.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
1/2 hp |
RPM |
1,075 RPM |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
48Y |
Voltage (AC) |
115 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Totally Enclosed Air Over |
Mounting Type |
Foot Mount |
Efficiency % |
64 % |
Full Load Current |
5.7 A |
Service Factor |
1 |
Composition |
Steel |
Net Weight |
25 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved