Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103723

Leeson Motors
In stock
Item Number
103723
MFG Item Number
103723
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
103723
Motor, 0.33HP, 208-230/460V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103723
Item Number 103723
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/3 hp
RPM 1,725 RPM
Phase 3
Frequency 60 Hz
NEMA Frame S56J
Voltage (AC) 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 64.3 %
Full Load Current 0.9 A, 1.7-1.8 A
Service Factor 1.35
Composition Steel
Net Weight 16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved