Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103821.00

Leeson Motors
In stock
Item Number
103821.00
MFG Item Number
103821.00
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
103821.00
Motor, HP/kW 1/2, Frame S56, RPM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 103821.00
Item Number 103821.00
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 1/2 hp
RPM 1,535 RPM
Phase 1
Frequency 60 Hz
NEMA Frame S56Z
Voltage (AC) 110-120 VAC
Nominal Voltage 120 VAC
Enclosure Drip Proof
Mounting Type Resilient Base
Efficiency % 57.7 %
Full Load Current 4.65 A, 5.1 A
Service Factor 1
Composition Steel
Net Weight 19.375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved