Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104405

Brady Tape

104405

Brady Tape
3.5 B514 WHITE FLOOR DOTS 400/RL
MFG Item Number
104405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104405
3.5 B514 WHITE FLOOR DOTS 400/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 104405
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Dots - Polyester, Solid Color, White, 3.5
Type Floor Tape
Color White
Number of Rolls 1
Width 3.5 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.1472 lbs