Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104432

Brady Tape

104432

Brady Tape
2 X 5 B514 BLUE FLOOR LS 20PK
MFG Item Number
104432
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104432
2 X 5 B514 BLUE FLOOR LS 20PK

Series Information

Specifications

Specifications
Manufacturer Part Number 104432
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape L-Shaped Corner Marks - Polyester, Solid Color, Blue, 2 x 5
Type Floor Tape
Color Blue
Number of Rolls 20
Width 5 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0353 lbs