Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104466

Brady Tape

104466

Brady Tape
2 X 5 B514 RED FLOOR CROSSES 20PK
MFG Item Number
104466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104466
2 X 5 B514 RED FLOOR CROSSES 20PK

Series Information

Specifications

Specifications
Manufacturer Part Number 104466
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Cross-Shaped Center Marks - Polyester, Solid Color, Red, 2 x 5
Type Floor Tape
Color Red
Number of Rolls 20
Width 2 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0363 lbs