Series Information
| Manufacturer Part Number | 105707 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Valve Energy Source Tags V 4 Polystyrene 1.5x3 Black on White 25/PK |
| Application | Safety & Compliance |
| Material Type | Polystyrene |
| Text Color | Black |
| Background Color | White |
| Special Environment Type | Indoor/Outdoor Use |
| Label Height | 1.5 " |
| Language | English |
| Legend | V4 |
| Approvals | ANSI, OSHA |
| Net Weight | 0 lbs |
| Gross Weight | 0.0163 lbs |