Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105975

Brady Tape

105975

Brady Tape
LUMINOUS HIGH-VIS REFLECTIVE TAPE WHT
MFG Item Number
105975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
105975
LUMINOUS HIGH-VIS REFLECTIVE TAPE WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 105975
Manufacturer Brady
Family Series Brady Tape
Description Reflective Banding Tape for Pipe Marking - Roll Form, Reflective Vinyl, White, 1 x 30'
Type Pipe Tape
Color White
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0625 lbs