Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

105979

Brady Tape

105979

Brady Tape
2 X 30', REFLECTIVE GREEN
MFG Item Number
105979
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
105979
2 X 30', REFLECTIVE GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 105979
Manufacturer Brady
Family Series Brady Tape
Description Reflective Banding Tape for Pipe Marking - Roll Form, Reflective Vinyl, Green, 2 x 30'
Type Pipe Tape
Color Green
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.0289 lbs