107
Platt Luggage Cases, BLOW MOLDED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

107

Platt Luggage Cases, BLOW MOLDED Series

107

Platt Luggage Cases, BLOW MOLDED Series
CASE, 7.5in.x5in.x2.188in., FOAM FILLED,
MFG Item Number
107
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, BLOW MOLDED Series
Item #
107
CASE, 7.5in.x5in.x2.188in., FOAM FILLED,

BLOW MOLDED Series Information

  • Low cost solution to custom case needs.
  • Durable Polyethylene construction.
  • Excellent environmental protection.

These cases are manufactured from prime, high‑density polyethylene, with double wall construction. The textured exteriors resist dents, cracking and scuffs. The shells are unaffected by extreme temperatures. The hardware features mechanical latches that are field replaceable, and a mechanical hinge system that is made to last. All cases meet U.S. 94B Specifications as an electrical insulator and are impervious to chemical attack. All Platt Foam‑Filled cases are filled with layers of cubed foam and a flat cushion in the bottom and convoluted and/or flat cushion in the lid.

  • Modular, customizable, foam included.
  • Field replaceable components.

Specifications

Specifications
Manufacturer Part Number 107
Manufacturer Platt Luggage
Product Series BLOW MOLDED
Family Series Platt Luggage Cases, BLOW MOLDED Series
Description CASE, 7.5in.x5in.x2.188in., FOAM FILLED, BLOW MOLDED
Dustproof No
Watertight No
Foam Convoluted Foam Lid, Cubed
Color Black
Material High-Density Polyethylene
Recessed Hardware No
Locking No
Wheels No
Net Weight 0.875 lbs
Gross Weight 0.725 lbs