10701054
Werma Audible Signaling Devices, 107 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10701054

Werma Audible Signaling Devices, 107 Series

10701054

Werma Audible Signaling Devices, 107 Series
Buzzer, 12VDC, Pulse, 80dB, IP65,
MFG Item Number
10701054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 107 Series
Item #
10701054
Buzzer, 12VDC, Pulse, 80dB, IP65,

107 Series Information

  • Low Current Consumption
  • IP65 Protection
  • Continuous or Pulse Tone

Specifications

Specifications
Manufacturer Part Number 10701054
Manufacturer Werma
Product Series 107
Family Series Werma Audible Signaling Devices, 107 Series
Description Buzzer, 12VDC, Pulse, 80dB, IP65, 22mm Mounting, 28.2mm Dia x 68.8mm D, Screw Terminals
Voltage 12 VDC
Nominal Voltage 12 VDC
Current Rating 0.01 A
Weatherproof Yes
Approvals CE
Comments Pulsing Sound
Net Weight 0 lbs
Gross Weight 0 lbs