10707J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10707J

Cully-Minerallac Screws
In stock
Item Number
10707J
MFG Item Number
10707J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
10707J
7X7/16 PHIL PAN SHARP FRAMING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10707J
Item Number 10707J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips
Size 7 x 7/16
Bit Size #2
Screw Head Type Pan Head
Point Type Sharp Point
Finish Black
Packaging Type Round Jar
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved