Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
10708J
Cully-Minerallac Fasteners
7X7/16 PHIL PAN TEK FRAMING SC
This item cannot be canceled or returned
Description
7X7/16 PHIL PAN TEK FRAMING SC
Specifications
Specifications
| Manufacturer Part Number |
10708J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
7X7/16 PHIL PAN TEK FRAMING SC |
| Screw Type |
Metal Piercing Stud |
| Bit Type |
Phillips |
| Size |
7 x 7/16 |
| Bit Size |
#2 |
| Screw Head Type |
Pan Head |
| Finish |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
10708J
Cully-Minerallac Fasteners