107865-0030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

107865-0030

Danaher Controls Encoders

107865-0030

Danaher Controls Encoders
Encoder
MFG Item Number
107865-0030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
107865-0030
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 107865-0030
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description Encoder
Length 30 '
Termination Wire Leads
Connection Type 17 Pin Circular
Contact Gender Female
Net Weight 2.26 lbs
Gross Weight 2.475 lbs