107DV2 Series Information
| Manufacturer Part Number | 107DV2CSTC-EK |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 107DV2 |
| Family Series | Edwards Signaling Visual Signaling Devices, 107DV2 Series |
| Description | Strobe Light, 12-48VDC, Clr, Ceiling |
| Operation | Strobe |
| Voltage | 12-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Color | Clear |
| Lamp Type | Strobe |
| Mounting | Ceiling |
| Hazardous Location | Yes |
| Explosion Proof | No |
| Candlepower | 800,000 |
| Current Rating | 1.2 A |
| Approvals | cUL, UL |
| Net Weight | 5.63 lbs |
| Gross Weight | 10.5 lbs |