108C
Time Mark Phase Rotation Testers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

108C

Time Mark Phase Rotation Testers

108C

Time Mark Phase Rotation Testers
Motor Rotation Indicator
Item Number
108C
MFG Item Number
98019201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Phase Rotation Testers, Series
Item #
108C
Motor Rotation Indicator

Series Information

Specifications

Specifications
Manufacturer Part Number 98019201
Manufacturer Time Mark
Family Series Time Mark Phase Rotation Testers
Description Motor Rotation Indicator
Open Phase Check No
Display LED
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered No
Comments 9V Battery
Net Weight 0.5 lbs
Gross Weight 0.5 lbs