Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices, 108 Series
108ID-RBA-N5
Edwards Signaling Visual Signaling Devices, 108 Series
Chameleon, 120VAC, Red/Blu/Amb,
MFG Item Number
108ID-RBA-N5
This item cannot be canceled or returned
Description
Visual Signaling Devices, 108 Series
Chameleon, 120VAC, Red/Blu/Amb,
Specifications
Specifications
| Manufacturer Part Number |
108ID-RBA-N5 |
| Manufacturer |
Edwards Signaling |
| Product Series |
108 |
| Family Series |
Edwards Signaling Visual Signaling Devices, 108 Series |
| Description |
Chameleon, 120VAC, Red/Blu/Amb, Surface/Direct Mount |
| Operation |
Continuous, Flashing |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Color |
Amber, Blue, Red |
| Lamp Type |
LED |
| Mounting |
Direct |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Candlepower |
1,131-3,859 |
| Current Rating |
0.045 A |
| NEMA Rating |
NEMA 3R, NEMA 4X |
| Approvals |
cUL, UL |
| Net Weight |
0.69 lbs |
| Gross Weight |
0.9 lbs |
108ID-RBA-N5
Edwards Signaling Visual Signaling Devices, 108 Series