Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11-2D1

ABB Contactors

11-2D1

ABB Contactors
Starter, 120VAC Coil, 2.0-6.3A,
MFG Item Number
11-2D1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
11-2D1
Starter, 120VAC Coil, 2.0-6.3A,

Series Information

Specifications

Specifications
Manufacturer Part Number 11-2D1
Manufacturer ABB
Family Series ABB Contactors
Description Starter, 120VAC Coil, 2.0-6.3A, Open, Electronic Overload Relay, Non-Reversing
Type AC Non-Reversing IEC
Net Weight 1 lb
Gross Weight 1.0007 lbs
Alternatives
E16DU6.3
E16DU6.3
ABB Overload Relays, E16 Series