Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fittings
11
Eaton's B-Line series Fittings
MFG Item Number
78205142000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205142000 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fittings |
| Description |
Enclosure |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
1/2 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11
Eaton's B-Line series Fittings