Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Hand Tools
110-70132
HellermannTyton Hand Tools
Nose Piece for EVO 7 and/or EVO 7SP
MFG Item Number
110-70132
This item cannot be canceled or returned
Description
Nose Piece for EVO 7 and/or EVO 7SP
Specifications
Specifications
| Manufacturer Part Number |
110-70132 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Hand Tools |
| Description |
Nose Piece for EVO 7 and/or EVO 7SP cable tie tool, 2mm tail, 1/pkg |
| Type |
Cable Tie |
| Number of Pieces |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
110-70132
HellermannTyton Hand Tools