110-A-111/08
WECO Electrical Connectors Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110-A-111/08

WECO Electrical Connectors Terminals

110-A-111/08

WECO Electrical Connectors Terminals
TermBlk/Plug/ Plug-In Screw/ 8
MFG Item Number
110-A-111/08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
110-A-111/08
TermBlk/Plug/ Plug-In Screw/ 8

Series Information

Specifications

Specifications
Manufacturer Part Number 110-A-111/08
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminals
Description TermBlk/Plug/ Plug-In Screw/ 8 pole/ 30-16/ 8/ 300 V/ 0.138 in./ 0.25 in./ 1.5 mm2/ 2500 V
Number of Ports 8
Number of Wires Per Port 1
Wire Size Range 30-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Gray
Maximum Temperature 221 °F
Approvals CSA, UR
Net Weight 0.015 lbs
Gross Weight 0.015 lbs