110002
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110002

Leeson Motors, General Purpose Series
In stock
Item Number
110002
MFG Item Number
110002
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
110002
Motor, 0.5HP, /V, 1140RPM DP

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110002
Item Number 110002
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 1/2 hp
RPM 1,200 RPM
Number of Poles 6
Phase 1
NEMA Frame 56
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Full Load Current 5 A
Service Factor 1.25
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number C6C11DB2
Overall Length 11.38 "
Approvals CSA, UL
Net Weight 32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved