Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110019

Brady Tape

110019

Brady Tape
BLACK, 4 X 60' ROLL ANTI SLIP
MFG Item Number
110019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
110019
BLACK, 4 X 60' ROLL ANTI SLIP

Series Information

Specifications

Specifications
Manufacturer Part Number 110019
Manufacturer Brady
Family Series Brady Tape
Description NFSI Certified Heavy Duty Anti-Skid Tape Roll - Silicon Carbide Grit, Solid Color, Black, 4 x 60'
Type Anti-Skid Tape
Color Black
Width 4 "
Net Weight 0 lbs
Gross Weight 0.2125 lbs