110041
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110041

Leeson Motors, General Purpose Series
In stock
Item Number
110041
MFG Item Number
110041
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
110041
Motor, 1HP, /V, 1725RPM TEFC

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110041
Item Number 110041
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56C
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Full Load Current 6.4 A
Service Factor 1.15
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection Manual
Model Number M6C17FC3
Overall Length 11.81 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved