110242

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110242

Chromalox Heaters, RAD Series

110242

Chromalox Heaters, RAD Series
RAD-7363B 480V1P 3.600KW
MFG Item Number
110242
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD Series
Item #
110242
RAD-7363B 480V1P 3.600KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 110242
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Description RAD-7363B 480V1P 3.600KW
Wattage 3,600 W
Voltage 480 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-7363B
Net Weight 14 lbs
Gross Weight 14 lbs