110276
Leeson Motors, General Purpose Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110276

Leeson Motors, General Purpose Series
In stock
Item Number
110276
MFG Item Number
110276
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, General Purpose Series
Item #
110276
Motor, 0.75HP, 115/208-230V,

General Purpose Series Information

  • NEMA Design B performance
  • Meets or exceed NEMA service factors
  • Double shielded bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110276
Item Number 110276
Manufacturer Leeson
Product Series General Purpose
Family Series Leeson Motors, General Purpose Series
Type General Purpose
Horsepower 3/4 hp
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 56
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Full Load Current 5 A
Service Factor 1.15
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Model Number C6C34FB15
Overall Length 11.31 "
Approvals CSA, UL
Net Weight 26 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved