The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
110395
Leeson Motors, Special Voltage Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, Special Voltage Series
Motor, 0.5HP, /V, 1425RPM IP22
Special Voltage Series Information
Standard, EPACT and Premium efficient ratings Inverter rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications. Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications
Rolled steel, aluminum, and cast iron frame material designs Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
110395
Item Number
110395
Manufacturer
Leeson
Product Series
Special Voltage
Family Series
Leeson Motors, Special Voltage Series
Type
General Purpose
Horsepower
1/2 hp
RPM
1,500 RPM
Number of Poles
4
Phase
1
NEMA Frame
56
Voltage (AC)
110 VAC, 220 VAC
Nominal Voltage
120 VAC, 240 VAC
Enclosure
Drip Proof
Mounting Type
Foot Mount, Rigid
Full Load Current
4.1 A
Service Factor
1.25
Composition
Steel
Bearing Type
Ball
Model Number
C6C14DB6
Overall Length
10.38 "
Approvals
CSA, UL
Net Weight
25 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved