110396.00
Leeson Motors, Special Voltage Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110396.00

Leeson Motors, Special Voltage Series
In stock
Item Number
110396.00
MFG Item Number
110396.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Special Voltage Series
Item #
110396.00
Motor, 0.75HP, /V, 1425RPM IP22

Special Voltage Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications.

Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications

  • Rolled steel, aluminum, and cast iron frame material designs
  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110396.00
Item Number 110396.00
Manufacturer Leeson
Product Series Special Voltage
Family Series Leeson Motors, Special Voltage Series
Type General Purpose
Horsepower 3/4 hp
RPM 1,500 RPM
Number of Poles 4
Phase 1
NEMA Frame 56
Nominal Voltage 120 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type Foot Mount, Rigid
Full Load Current 5.9 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Model Number C6C14DB7
Overall Length 10.88 "
Approvals CSA, UL
Net Weight 30 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved