110496

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

110496

Chromalox Heaters, RADD Series

110496

Chromalox Heaters, RADD Series
RADD-7724 480V1P 7.200KW
MFG Item Number
110496
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RADD Series
Item #
110496
RADD-7724 480V1P 7.200KW

RADD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 110496
Manufacturer Chromalox
Product Series RADD
Family Series Chromalox Heaters, RADD Series
Description RADD-7724 480V1P 7.200KW
Wattage 7,200 W
Voltage 480 V
Phase 1
Design Type Two Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Shrink Fitting, Preheat Glass for Polishing, Drying, Sterilizing, Fast-Moving Webs
Comments Model Number: RADD-7724
Net Weight 18 lbs
Gross Weight 18 lbs