111630
Leeson Motors, Three Phase C Face Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

111630

Leeson Motors, Three Phase C Face Series
In stock
Item Number
111630
MFG Item Number
111630
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Three Phase C Face Series
Item #
111630
Motor, 3HP, 208-230/460V, 3450RPM

Three Phase C Face Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems ‑ 42, 48 and 56 frames
  • Class F insulation system ‑ 140 frame and higher
  • Shielded ball bearings for direct coupled applications

Applications: Same applications as used on our general purpose ODP and enclosed, three phase motors, only having NEMA C Face mount, which allows direct mounting to a pump or gear reducer or other direct coupled equipment.

  • Continuous duty
  • Dynamically balanced rotors
  • Torques exceed NEMA performance standards
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 111630
Item Number 111630
Manufacturer Leeson
Product Series Three Phase C Face
Family Series Leeson Motors, Three Phase C Face Series
Type General Purpose
Horsepower 3 hp
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 56C
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Less Base
Efficiency % 84 %
CT Speed Range 2:1
Full Load Current 7.6 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Model Number C6T34FC28
Overall Length 12.81 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved