The store will not work correctly when cookies are disabled.
111960.00
Leeson Motors, HVAC Series
MFG Item Number
111960.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Two‑winding ‑ variable torque
- PSC Type for shaft mounted fan applications
- Overload protected with a UL and CSA recognized automatic reset protector
- Listed speed or two speed operation using the proper auxiliary switch
- Variable speed by using a variable voltage control
- Overload protected with a UL and CSA recognized automatic reset protector
- Epoxy painted motors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
111960.00 |
Item Number |
111960.00 |
Manufacturer |
Leeson |
Product Series |
HVAC |
Family Series |
Leeson Motors, HVAC Series |
Type |
Fan/Blower Service, General Purpose |
Horsepower |
1 hp |
RPM |
1,800 RPM |
Number of Poles |
4, 6 |
NEMA Frame |
56H |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Resilient Base |
Service Factor |
1 |
Composition |
Steel |
Model Number |
C6T46DR5 |
Overall Length |
12.81 " |
Approvals |
CSA, UL |
Net Weight |
40 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved