Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112279

Roxtec Cable Entries

112279

Roxtec Cable Entries
HD 32/32
MFG Item Number
112279
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
112279
HD 32/32

Series Information

Specifications

Specifications
Manufacturer Part Number 112279
Manufacturer Roxtec
Family Series Roxtec Cable Entries
Description HD 32/32
Capacity (32) 3.5-15.5 mm
Material Steel
Net Weight 4.905 lbs
Gross Weight 5.24 lbs