112427
Leeson Motors, Washguard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112427

Leeson Motors, Washguard Series
In stock
Item Number
112427
MFG Item Number
112427
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Washguard Series
Item #
112427
Motor, 0.5HP, 208-230/460V, 1725RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112427
Item Number 112427
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Type Washdown
Horsepower 1/2 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56
Voltage (AC) 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount, Rigid
Efficiency % 74 %
CT Speed Range 10:1
Full Load Current 2 A
Service Factor 1.15
Composition Steel
Model Number C6T17WB6
Overall Length 10.81 "
Approvals CSA, UL
Net Weight 24 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved