Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113281

Leeson Motors
In stock
Item Number
113281
MFG Item Number
113281
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Series
Item #
113281
Motor, 2HP, /V, 1725RPM DP Pressure

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113281
Item Number 113281
Manufacturer Leeson
Family Series Leeson Motors
Type General Purpose
Horsepower 2 hp
RPM 1,725 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56HC
Voltage (AC) 115 VAC, 208 VAC, 230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Type C-Face
Efficiency % 79 %
Full Load Current 17.2 A
Service Factor 1.15
Composition Steel
Net Weight 45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved