113373
Leeson Motors, HVAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113373

Leeson Motors, HVAC Series
In stock
Item Number
113373
MFG Item Number
113373
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, HVAC Series
Item #
113373
Motor, 0.44HP, 230V, 1725/1140RPM

HVAC Series Information

  • Two‑winding ‑ variable torque
  • PSC Type for shaft mounted fan applications
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Listed speed or two speed operation using the proper auxiliary switch
  • Variable speed by using a variable voltage control
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Epoxy painted motors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113373
Item Number 113373
Manufacturer Leeson
Product Series HVAC
Family Series Leeson Motors, HVAC Series
Type Fan/Blower Service, General Purpose
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4, 6
NEMA Frame 56H
Voltage (AC) 230 VAC
Nominal Voltage 240 VAC
Enclosure Drip Proof
Mounting Type Resilient Base
Service Factor 1
Composition Steel
Model Number C6K46DR3
Overall Length 12.81 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved