The store will not work correctly when cookies are disabled.
113700.00
MFG Item Number
113700.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor, 1.5HP, 115/208-230V, 1725RPM
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
113700.00 |
Item Number |
113700.00 |
Manufacturer |
Leeson |
Family Series |
Leeson Motors |
Type |
General Purpose |
Horsepower |
1-1/2 hp |
RPM |
1,725 RPM |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
56HC |
Voltage (AC) |
115 VAC, 208 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
C-Face |
Efficiency % |
81 % |
Full Load Current |
14.4 A |
Service Factor |
1.15 |
Composition |
Steel |
Net Weight |
38 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved