The store will not work correctly when cookies are disabled.
113895
Leeson Motors, HVAC Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motor, 1HP, 208-230/460V, 3450RPM
- Two‑winding ‑ variable torque
- PSC Type for shaft mounted fan applications
- Overload protected with a UL and CSA recognized automatic reset protector
- Listed speed or two speed operation using the proper auxiliary switch
- Variable speed by using a variable voltage control
- Overload protected with a UL and CSA recognized automatic reset protector
- Epoxy painted motors
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
113895 |
Item Number |
113895 |
Manufacturer |
Leeson |
Product Series |
HVAC |
Family Series |
Leeson Motors, HVAC Series |
Type |
Fan/Blower Service, General Purpose |
Horsepower |
1 hp |
RPM |
3,600 RPM |
Number of Poles |
4 |
NEMA Frame |
56 |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Resilient Base |
Service Factor |
1.25 |
Composition |
Steel |
Model Number |
A6T17DR30 |
Overall Length |
10.82 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved