The store will not work correctly when cookies are disabled.
113932
Leeson Motors, General Purpose Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motors, General Purpose Series
Motor, 1.5HP, 115/208-230V, 1725RPM
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
113932 |
Item Number |
113932 |
Manufacturer |
Leeson |
Product Series |
General Purpose |
Family Series |
Leeson Motors, General Purpose Series |
Type |
General Purpose |
Horsepower |
1-1/2 hp |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
NEMA Frame |
56HC |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Less Base |
Full Load Current |
8.6 A |
Service Factor |
1.15 |
Motor Type |
Capacitor Start |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Model Number |
C6K17DK16 |
Overall Length |
11.84 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved