11406828
Werma Audible Signaling Devices, 114 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11406828

Werma Audible Signaling Devices, 114 Series

11406828

Werma Audible Signaling Devices, 114 Series
BUZZER, CONTINUOUS, 230VAC, 85dB,
MFG Item Number
11406828
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 114 Series
Item #
11406828
BUZZER, CONTINUOUS, 230VAC, 85dB,

114 Series Information

  • Installation Buzzer for use in Control Panel
  • 24 VDC or 230 VAC

Specifications

Specifications
Manufacturer Part Number 11406828
Manufacturer Werma
Product Series 114
Family Series Werma Audible Signaling Devices, 114 Series
Description BUZZER, CONTINUOUS, 230VAC, 85dB, IP30, 30.5mm MOUNTING, 42mm DIA x 42mm D
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.0725 lbs
Gross Weight 0.1014 lbs