114161
Leeson Motors, Brakemotors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114161

Leeson Motors, Brakemotors Series
In stock
Item Number
114161
MFG Item Number
114161
Availability

Obsolete Item No Longer Available

Product Details

Overview

Motors, Brakemotors Series
Item #
114161
Motor, 1HP, 208-230/460V, 1725RPM

Brakemotors Series Information

  • Fail‑safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
  • Dual voltage brake coils
  • Single and three phase models

For use where quick response stopping and holding is required in the application, which
may include conveyors, hoists, packaging equipment etc

  • Washdown duty models
  • Brake kits available
  • Coupler brake kits available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114161
Item Number 114161
Manufacturer Leeson
Product Series Brakemotors
Family Series Leeson Motors, Brakemotors Series
Type Brake Motor
Horsepower 1 hp
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Voltage (AC) 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type C-Face Footed
Efficiency % 77 %
Full Load Current 3.6 A
Composition Steel
Model Number C6T17FC110
Overall Length 15.56 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved