The store will not work correctly when cookies are disabled.
114208.00
Leeson Motors, Pump Duty Series
MFG Item Number
114208.00
Availability
Obsolete Item No Longer Available
Product Details
Overview
Motor, 0.75HP, 208-230/460V,
Pump Duty Series Information
- Jet pump, JM & JP pump, carbonator pump and fire pump motors
- Washdown duty pump motors available
- Explosion proof jet pump motors available
- Three phase and single phase models
- 1.15 service factor or better
- Jet pump motors have quick connect terminal boards
- Drip‑proof and totally enclosed designs
- Drip‑cover kits available on drip‑proof designs
- Steel frame and cast iron frame designs
- Threaded jet pump motors have stainless steel shafts
- Jet pump single phase motors have automatic overload protection
- UL recognized and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
114208.00 |
Item Number |
114208.00 |
Manufacturer |
Leeson |
Product Series |
Pump Duty |
Family Series |
Leeson Motors, Pump Duty Series |
Type |
Pump |
Horsepower |
3/4 hp |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
3 |
NEMA Frame |
56J |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footed |
Service Factor |
1.15 |
Composition |
Steel |
Model Number |
C6T34FC37 |
Overall Length |
11.31 " |
Approvals |
CSA, UL |
Net Weight |
22 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved