114620.00
Leeson Motors, HVAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114620.00

Leeson Motors, HVAC Series
In stock
Item Number
114620.00
MFG Item Number
114620.00
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, HVAC Series
Item #
114620.00
Motor, 0.5HP, 115/230V, 825RPM TENV

HVAC Series Information

  • Two‑winding ‑ variable torque
  • PSC Type for shaft mounted fan applications
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Listed speed or two speed operation using the proper auxiliary switch
  • Variable speed by using a variable voltage control
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Epoxy painted motors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114620.00
Item Number 114620.00
Manufacturer Leeson
Product Series HVAC
Family Series Leeson Motors, HVAC Series
Type Fan/Blower Service, General Purpose
Horsepower 1/2 hp
RPM 900 RPM
Number of Poles 8
NEMA Frame 56Z
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Type Bolt Through
Service Factor 1
Composition Steel
Model Number A6P8NZ2
Overall Length 12.63 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved