114884

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114884

Chromalox Heaters, RAD Series

114884

Chromalox Heaters, RAD Series
RAD-5213BV 208V1P 2.150KW
MFG Item Number
114884
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RAD Series
Item #
114884
RAD-5213BV 208V1P 2.150KW

RAD Series Information

  • Moveable Mounting Clamps and Bolts
  • Process Temperature Control
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 114884
Manufacturer Chromalox
Product Series RAD
Family Series Chromalox Heaters, RAD Series
Description RAD-5213BV 208V1P 2.150KW
Wattage 2,150 W
Voltage 208 V
Phase 1
Design Type Single Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application Finish Curing, Latex and Resin Curing, Plastics Processing
Comments Model Number: RAD-5213BV
Net Weight 9 lbs
Gross Weight 9 lbs